

€117.57/ pieceexcl. VAT
€142.26incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.57 | - |
10+ | €99.93 | 15.00% |
50+ | €94.07 | 19.99% |
100+ | €88.19 | 24.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 23.622 mm |
Outer Diameter | 52 mm |
Width | 25 mm |
Torque | 100 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.45 kg |
Manufacturer ID | S205 |