

104,78 €/ pieceexcl. VAT
126,78 €incl. VAT
7 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 104,78 € | - |
10+ | 89,11 € | 14.95% |
50+ | 83,86 € | 19.96% |
100+ | 78,61 € | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..-2RS |
Series | CSK..-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 21 mm |
Torque | 138 Nm |
Dynamic load rating | 11.7 |
Static load rating | 6.45 |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.27 kg |
Manufacturer ID | CSK30-2RS |