

€88.01/ pieceexcl. VAT
€106.49incl. VAT
3 In stock - Estimated delivery date 27/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.01 | - |
10+ | €74.83 | 14.97% |
50+ | €70.44 | 19.96% |
100+ | €66.02 | 24.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..PP |
Series | CSK..PP |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Torque | 85 Nm |
Dynamic load rating | 10.7 kN |
Static load rating | 5.46 kN |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.14 kg |
Manufacturer ID | CSK25PP |