

72,89 €/ pieceexcl. VAT
88,20 €incl. VAT
121 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 72,89 € | - |
10+ | 72,89 € | - |
50+ | 72,89 € | - |
100+ | 72,89 € | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK |
Series | CSK |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Torque | 30 Nm |
Dynamic load rating | 7.9 |
Static load rating | 3.8 |
Keyway | None |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.07 kg |
Manufacturer ID | CSK17 |