

€104.78/ pieceexcl. VAT
€126.78incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.78 | - |
10+ | €89.11 | 14.95% |
50+ | €83.86 | 19.96% |
100+ | €78.61 | 24.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | CSK..P |
Series | CSK..P |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Torque | 175 Nm |
Dynamic load rating | 12.6 kN |
Static load rating | 7.28 kN |
Keyway | Inner ring |
Sealing | Yes |
Operating temperature | from 5 to 60 °C |
Weight | 0.3 kg |
Manufacturer ID | CSK35P |