

€359.93/ pieceexcl. VAT
€435.52incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €359.93 | - |
5+ | €341.94 | 5.00% |
10+ | €323.95 | 10.00% |
50+ | €305.94 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NF |
Series | NF |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
Torque | 250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.1 kg |
Manufacturer ID | NF25 |