

€189.91/ pieceexcl. VAT
€229.79incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €189.91 | - |
5+ | €180.42 | 5.00% |
10+ | €170.94 | 9.99% |
50+ | €161.45 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Torque | 78 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.19 kg |
Manufacturer ID | ASNU20 |