

€160.58/ pieceexcl. VAT
€194.30incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.58 | - |
5+ | €152.56 | 4.99% |
10+ | €144.51 | 10.00% |
50+ | €136.47 | 15.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 18 mm |
Torque | 30 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.11 kg |
Manufacturer ID | ASNU15 |