

€256.30/ pieceexcl. VAT
€310.12incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €256.30 | - |
5+ | €243.48 | 5.00% |
10+ | €230.63 | 10.02% |
20+ | €217.86 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Torque | 185 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.39 kg |
Manufacturer ID | AS40 |