

€123.60/ pieceexcl. VAT
€149.56incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.60 | - |
5+ | €117.39 | 5.02% |
10+ | €111.25 | 9.99% |
50+ | €105.08 | 14.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Torque | 13 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.04 kg |
Manufacturer ID | AS12 |