

€2,199.95/ pieceexcl. VAT
€2,661.94incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,199.95 | - |
5+ | €2,089.94 | 5.00% |
10+ | €1,980.00 | 10.00% |
20+ | €1,869.98 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 70 mm |
Outer Diameter | 170 mm |
Width | 95 mm |
Torque | 5813 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 10.5 kg |
Manufacturer ID | AE70 |