

€1,649.58/ pieceexcl. VAT
€1,995.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,649.58 | - |
5+ | €1,567.07 | 5.00% |
10+ | €1,484.59 | 10.00% |
20+ | €1,402.13 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 78 mm |
Torque | 3500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 6.8 kg |
Manufacturer ID | AE60 |