

€308.92/ pieceexcl. VAT
€373.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €308.92 | - |
5+ | €293.44 | 5.01% |
10+ | €278.01 | 10.00% |
50+ | €262.58 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 20 mm |
Outer Diameter | 62 mm |
Width | 34 mm |
Torque | 146 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.55 kg |
Manufacturer ID | AE20 |