

€197.18/ pieceexcl. VAT
€238.59incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €197.18 | - |
5+ | €187.35 | 4.98% |
10+ | €177.49 | 9.99% |
50+ | €167.62 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Torque | 17 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.11 kg |
Manufacturer ID | AE12 |