

€4,685.28/ pieceexcl. VAT
€5,669.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4,685.28 | - |
3+ | €4,451.03 | 5.00% |
5+ | €4,216.76 | 10.00% |
10+ | €3,982.51 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 90 mm |
Outer Diameter | 230 mm |
Width | 115 mm |
Torque | 10750 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 24.7 kg |
Manufacturer ID | AA90 |