

€3,072.75/ pieceexcl. VAT
€3,718.03incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,072.75 | - |
5+ | €2,919.12 | 5.00% |
10+ | €2,765.44 | 10.00% |
20+ | €2,611.83 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 70 mm |
Outer Diameter | 190 mm |
Width | 95 mm |
Torque | 5813 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 11.8 kg |
Manufacturer ID | AA70 |