

€318.05/ pieceexcl. VAT
€384.84incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €318.05 | - |
5+ | €302.16 | 5.00% |
10+ | €286.23 | 10.01% |
50+ | €270.33 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 12 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Torque | 17 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.21 kg |
Manufacturer ID | AA12 |