

€6,080.27/ pieceexcl. VAT
€7,357.13incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6,080.27 | - |
3+ | €5,776.27 | 5.00% |
5+ | €5,472.21 | 10.00% |
10+ | €5,168.23 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 90 mm |
Outer Diameter | 215 mm |
Width | 140 mm |
Torque | 17250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 27.2 kg |
Manufacturer ID | NFR90 |