

€1,191.96/ pieceexcl. VAT
€1,442.27incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,191.96 | - |
5+ | €1,132.35 | 5.00% |
10+ | €1,072.76 | 10.00% |
20+ | €1,013.16 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 80 mm |
Torque | 2375 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 5.7 kg |
Manufacturer ID | NFR50 |