

€223.79/ pieceexcl. VAT
€270.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €223.79 | - |
5+ | €212.63 | 4.98% |
10+ | €201.40 | 10.00% |
50+ | €190.26 | 14.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Torque | 20 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.1 kg |
Manufacturer ID | NFR12 |