

€932.27/ pieceexcl. VAT
€1,128.05incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €932.27 | - |
5+ | €885.69 | 5.00% |
10+ | €839.05 | 10.00% |
20+ | €792.45 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 86 mm |
Torque | 1025 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 4.6 kg |
Manufacturer ID | GFRN40 |