

€618.17/ pieceexcl. VAT
€747.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €618.17 | - |
5+ | €587.27 | 5.00% |
10+ | €556.39 | 9.99% |
50+ | €525.47 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 68 mm |
Torque | 500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2.2 kg |
Manufacturer ID | GFRN30 |