

€459.57/ pieceexcl. VAT
€556.08incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €459.57 | - |
5+ | €436.60 | 5.00% |
10+ | €413.62 | 10.00% |
50+ | €390.61 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFR |
Series | GFR |
Inner Diameter | 25 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
Torque | 288 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.5 kg |
Manufacturer ID | GFR25 |