

€556.41/ pieceexcl. VAT
€673.26incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €556.41 | - |
5+ | €528.59 | 5.00% |
10+ | €500.79 | 10.00% |
50+ | €472.92 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AV |
Series | AV |
Inner Diameter | 20 mm |
Outer Diameter | 83 mm |
Width | 35 mm |
Torque | 265 Nm |
Keyway | Inner ring |
Sealing | Yes |
Weight | 1.3 kg |
Manufacturer ID | AV20 |