

€840.89/ pieceexcl. VAT
€1,017.48incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €840.89 | - |
5+ | €840.89 | - |
10+ | €840.89 | - |
20+ | €840.89 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 86 mm |
Torque | 1025 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 4.6 kg |
Manufacturer ID | AL40 |