

€707.28/ pieceexcl. VAT
€855.81incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €707.28 | - |
5+ | €671.96 | 4.99% |
10+ | €636.62 | 9.99% |
50+ | €601.25 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 74 mm |
Torque | 725 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 3 kg |
Manufacturer ID | AL35 |