

€12,494.01/ pieceexcl. VAT
€15,117.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12,494.01 | - |
3+ | €11,869.32 | 5.00% |
5+ | €11,244.56 | 10.00% |
10+ | €10,619.87 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 120 mm |
Outer Diameter | 310 mm |
Width | 202 mm |
Torque | 31250 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 65 kg |
Manufacturer ID | AL120 |