

€7,458.71/ pieceexcl. VAT
€9,025.04incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7,458.71 | - |
3+ | €7,085.81 | 5.00% |
5+ | €6,712.88 | 10.00% |
10+ | €6,339.98 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AL |
Series | AL |
Inner Diameter | 100 mm |
Outer Diameter | 270 mm |
Width | 182 mm |
Torque | 20000 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 42.5 kg |
Manufacturer ID | AL100 |