

€38,165.14/ pieceexcl. VAT
€46,179.82incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38,165.14 | - |
3+ | €36,256.91 | 5.00% |
5+ | €34,348.61 | 10.00% |
10+ | €32,440.37 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRT |
Series | RSRT |
Inner Diameter | 240 mm |
Outer Diameter | 710 mm |
Width | 185 mm |
Torque | 21500 Nm |
Keyway | Inner ring |
Weight | 350 kg |
Manufacturer ID | RSRT240 |