

€24,354.91/ pieceexcl. VAT
€29,469.44incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24,354.91 | - |
3+ | €23,137.14 | 5.00% |
5+ | €21,919.41 | 10.00% |
10+ | €20,701.66 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRT |
Series | RSRT |
Inner Diameter | 170 mm |
Outer Diameter | 500 mm |
Width | 170 mm |
Torque | 8000 Nm |
Keyway | Inner ring |
Weight | 150 kg |
Manufacturer ID | RSRT170 |