

€15,060.94/ pieceexcl. VAT
€18,223.74incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15,060.94 | - |
3+ | €14,307.92 | 5.00% |
5+ | €13,554.80 | 10.00% |
10+ | €12,801.75 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRT |
Series | RSRT |
Inner Diameter | 140 mm |
Outer Diameter | 430 mm |
Width | 150 mm |
Torque | 4500 Nm |
Keyway | Inner ring |
Weight | 95 kg |
Manufacturer ID | RSRT140 |