

€2,091.92/ pieceexcl. VAT
€2,531.22incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,091.92 | - |
3+ | €1,987.36 | 5.00% |
5+ | €1,882.76 | 10.00% |
10+ | €1,778.20 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 80 mm |
Outer Diameter | 210 mm |
Width | 70 mm |
Torque | 5800 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 13.1 kg |
Manufacturer ID | RSCI80M |