

€8,839.56/ pieceexcl. VAT
€10,695.87incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8,839.56 | - |
3+ | €8,397.58 | 5.00% |
5+ | €7,955.55 | 10.00% |
10+ | €7,513.60 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 180 mm |
Outer Diameter | 360 mm |
Width | 90 mm |
Torque | 31500 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 59 kg |
Manufacturer ID | RSCI180 |