

€4,280.90/ pieceexcl. VAT
€5,179.89incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4,280.90 | - |
3+ | €4,066.87 | 5.00% |
5+ | €3,852.81 | 10.00% |
10+ | €3,638.75 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 100 mm |
Outer Diameter | 290 mm |
Width | 90 mm |
Torque | 16000 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 30 kg |
Manufacturer ID | RSCI100M |