

€3,358.34/ pieceexcl. VAT
€4,063.59incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,358.34 | - |
3+ | €3,190.43 | 5.00% |
5+ | €3,022.51 | 10.00% |
10+ | €2,854.58 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 60 mm |
Outer Diameter | 170 mm |
Width | 114 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ60 |