

€2,518.34/ pieceexcl. VAT
€3,047.19incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,518.34 | - |
3+ | €2,392.40 | 5.00% |
5+ | €2,266.53 | 10.00% |
10+ | €2,140.57 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 94 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ50 |