STEITZ SECURA

STEITZ SECURA Safety Boots VD PRO 1800 BOA S2 size 42 NB

  • ERIKS:13935199
  • Manufacturer:4044348550977
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STEITZ SECURA
Shoe size
42
Norm
EN ISO 20345:2011 S2 SRC CI
Width
XB
Safety class
S2
Material uppers
Microfibre
Colour
Black / Blue
Outsole
TPU Athletics ESD, blue
Material toecap
Aluminium
Heat resistant outsole
120°C
Antistatic
Yes
Slip resistance
SRC