

€105.30/ pairexcl. VAT
€127.41incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STEITZ SECURA |
Series | VD PRO 3500 SF SRC |
Shoe size | 44 |
Model | Low shoe |
Norm | EN ISO 20345:2011 S3 SRC |
Width | NB |
Safety class | S3 |
Material uppers | Microfibre |
Colour | Black |
Outsole | TPU Athletics ESD, black |
Material toecap | Aluminium |
Heat resistant outsole | 120°C |
Slip resistance | SRC |