




€5.96/ pieceexcl. VAT
€7.21incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 24x100 |
G | M 24 |
L | 100 mm |