STAUFF

STAUFF Zeskantbout AS-M20x50-DIN931/933-70-W5

  • ERIKS:14396426
Image 1
Image 2
Image 1
Image 2
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Material
Stainless steel 316 (V4A)
Thread Size
M 20x50
G
M 20
L
50 mm