




€1.19/ pieceexcl. VAT
€1.44incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 16x75 |
G | M 16 |
L | 75 mm |