




€109.60/ pieceexcl. VAT
€132.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 7S |
Material | Stainless steel 316 (V4A) |
B | 60 mm |
G | M 16 |
H | 12 mm |
L1 | 180 mm |
L2 | 122 mm |
ØD1 | 24 mm |
S | 10 mm |