




€11.42/ pieceexcl. VAT
€13.82incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 6S |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 45 mm |
G | M 12 |
H | 8 mm |
L1 | 140 mm |
L2 | 90 mm |
ØD1 | 20 mm |
S | 10 mm |