




€16.01/ pieceexcl. VAT
€19.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SP |
Group | 8 |
Material | Aluminium |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 148 mm |
L2 | 120 mm |
ØD | 12 mm |
S | 5 mm |