




€10.87/ pieceexcl. VAT
€13.15incl. VAT
237 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | SP |
Group | 5 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 71 mm |
L2 | 52 mm |
ØD | 12 mm |
S | 3 mm |