




€3.26/ pieceexcl. VAT
€3.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | DSP |
Group | 2 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 86 mm |
L2 | 26 mm |
L3 | 44 mm |
ØD | 12 mm |
S | 3 mm |