STAUFF

STAUFF Twin weld plate DSP-1a-40-M-W2

  • ERIKS:955515
Image 1
Image 2
Image 1
Image 2
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
DSP
Group
1A
Material
Steel
Surface protection
Phosphated
B
30 mm
G
M 6
H
6.5 mm
L1
77 mm
L2
20 mm
L3
37 mm
ØD
12 mm
S
3 mm