




€68.07/ pieceexcl. VAT
€82.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | DV |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Max. operating pressure | 350 bar |
Max. oilflow | 175 l/min |
Material | Steel |
Connections | 3/4" NPT |
Seal material | NBR |