




€3.66/ pieceexcl. VAT
€4.43incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SRS-15 |
Adaption thread | G 1/4" |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection type | External thread |
Connection size | 3/8" BSP cyl. |
Port seal | Sealing Edge (Form B) |
h1 | 24 mm |
h2 | 12 mm |
SW | 22 mm |
T | G3/8 |