STAUFF

STAUFF Thermo switch TS-SNA/SNK-CD-60

  • ERIKS:14871191
Image 1
Save to list

€102.94/ pieceexcl. VAT

€124.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
Temperature switch
With display
No
Thermometer
No
Bolt diameter
M 12
Temperature switch
Yes
Switching temperature
60 °C
Type of level switch
Normally open contact (NO)
Number of sensor inputs
DIN-connector
Connection
SNA/SNK